Shop All Galvanized Pipe Fittings
Boshart
Coupling Insert Galv 2 In
Mfr # UNLCS-200
Zoro # G706692322
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.05 in
- Overall Pipe Length 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boshart
- MFR # UNLCS-200
- Zoro # G706692322
- UPC # 777808433452
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Width | 2.05 in |
Overall Pipe Length | 4.75 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRREDGE 1-1/2" W, Mirror Mirror Installation Kit (24400)
- STIEBEL ELTRON 240VAC, Both Electric Tankless Water Heater, Undersink, 100 Degrees F, 3500 W, 1 Phase (Mini-E 4-2)
- RIOBEL Shut Off Trim (TCSTM20C)
- IPEX 1-1/4 In. Sch. 40 PVC Coupling (435451)
- BOSHART Coupling Insert Galv 1-1/2 In (UNLCS-150)
- BOSHART Coupling Insert Galv 1-1/4 In (UNLCS-125)
- ZORO SELECT 3" FNPT Galvanized Cap (2WJ68)
- ZORO SELECT 1/2" FNPT Galvanized Coupling (1MPH1)
- ZORO SELECT 1-1/2" FNPS Galvanized Merchant Coupling (61107)
- MUELLER Elbow Street 3/4in 45 Galv (311SE45-34)
- LEGEND VALVE 1-1/4" GALV. 45 STREET ELBOW (352-066)
- Boshart Fittings