Bose

Showmatch Sm10 Array Loudspeaker (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all RCA & Stereo Adapters

Key Features

  • Color Black
  • Width 31.2"
  • Impedance 8 Ohm
  • Height 11.1"
  • Depth 18.3"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 31.2"
Height 11.1"
Depth 18.3"

Details

Color Black
Impedance 8 Ohm
Product Type Speaker
Sensitivity 132 dB

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products