Shop All Receivers & Amplifiers
This Product is Discontinued
Bose
Powermatch Pm4500 Configurable Amplifier (Discontinued)
Mfr # 361814-1110
Zoro # G2213544
Free Shipping & Returns
This Product is Discontinued
Key Features
- Impedance 4 Ohm
- Depth 20.7"
- Height 3.5"
- Width 19"
- Product Type Amplifier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bose
- MFR # 361814-1110
- Zoro # G2213544
- Country of Origin Unknown
- Category Receivers & Amplifiers
Dimensions
Depth | 20.7" |
Height | 3.5" |
Width | 19" |
Details
Impedance | 4 Ohm |
Product Type | Amplifier |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.