Bose

Panaray 402 Iv Loudspeaker (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Corded Speakers

Key Features

  • Color White
  • Height 23.3"
  • Width 8.1"
  • Impedance 8 Ohm
  • Sensitivity 91 dB
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 23.3"
Width 8.1"
Depth 8"

Details

Color White
Impedance 8 Ohm
Sensitivity 91 dB
Product Type Speaker

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products