Bose

Panaray 402 Iv Loudspeaker (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Corded Speakers

Key Features

  • Color Black
  • Height 23.3"
  • Width 8.1"
  • Sensitivity 91 dB
  • Impedance 8 Ohm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 23.3"
Width 8.1"
Depth 8"

Details

Color Black
Sensitivity 91 dB
Impedance 8 Ohm
Product Type Speaker

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products