Bose

Edgemax Em90 In-Ceiling Premium Loudspeaker-White (Discontinued)


Free Shipping & Returns

Key Features

  • Color White
  • Impedance 8 Ohm
  • Width 15.4"
  • Height 15.4"
  • Depth 9.8"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 15.4"
Height 15.4"
Depth 9.8"

Details

Color White
Impedance 8 Ohm
Product Type Speaker

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.