Shop All Spark Plugs
Bosch
YR6NI332S OE Fine Wire Double Iridium Spark Plug
Mfr # YR6NI332S
Zoro # G004292583
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Center Electrode Material Iridium (Tip); Copper (Core)
- Seat Type Flat
- Gap Size 0.70 mm
- Thread Reach 26.50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # YR6NI332S
- Zoro # G004292583
- UPC # 404702427817
- Country of Origin Germany
- Category Spark Plugs
Dimensions
Gap Size | 0.70 mm |
Hex Size | 16.00 mm |
Thread Dia. | 12.00 mm |
Details
Promotion Restriction | Not eligible for promotion |
Center Electrode Material | Iridium (Tip); Copper (Core) |
Seat Type | Flat |
Thread Reach | 26.50 mm |
Ground Electrode Tip Design | Standard |
Configuration | Standard |
Resistance | 6000 ohm |
Number of Ground Electrode | 1 |
Heat Range | 6 |
Description
Bosch spark plug's built a reputation in the automotive industry for quality and craftmanship. We manufacture spark plug's for virtually every automobile on the road today. Bosch spark plug's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE COMBO BLK/LIQ TRNS TANK 92 GAL LSHAPED 46.75IN ALUMINUM (DZ92647B)
- WEATHERHEAD Male Connector, 3/8-18, 1/2 In Tube Sz (1468X8)
- QUICKCABLE Flag To Post Adapter, PK100 (850116-100)
- 3M Overspray Protective Sheet, 20ft.x250ft. (06742)
- BOSCH NICKEL SPARK PLUG(PR-EA/BX-10) (7411)
- BOSCH OE FINE WIRE PLATINUM(PR-EA/BX-4) (6701)
- BOSCH Nickel with Copper-Core Spark Plug -ZGR6STE2 (ZGR6STE2)
- BOSCH OE Fine Wire Single Platinum Spark Plug-6717 (6717)
- BOSCH Oe Fine Wire Double Iridium, 96311 (96311)
- BOSCH 7405 Nickel Spark Plug (7405)
- NGK STANDARD SPARK PLUG(PR-EA/BX-4) (2460)
- Bosch Spark Plugs