Shop All Angle Grinders & Accessories
Bosch
X-Lock Angle Grinder Combo Kit, 18V, 5-6
Mfr # GWX18V-13CB14/GBA18V80
Zoro # G100720614
product price: $623.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cordless Tools Included Angle Grinder
- Voltage 18 V
- Number of Tools 3
- Includes (1) GBA18V80 18V CORE18V Lithium-Ion 8.0 Ah PROFACTOR Performance Battery, (1) 18V Charger, (1) Vibration Control Auxiliary Handle, (1) Grinding Wheel Guard, (1) Carrying Bag
- Battery Series PROFACTOR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GWX18V-13CB14/GBA18V80
- Zoro # G100720614
- UPC # 000346658248
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | X-Lock Angle Grinder Combo Kit |
Cordless Tools Included | Angle Grinder |
Voltage | 18 V |
Number of Tools | 3 |
Includes | (1) GBA18V80 18V CORE18V Lithium-Ion 8.0 Ah PROFACTOR Performance Battery, (1) 18V Charger, (1) Vibration Control Auxiliary Handle, (1) Grinding Wheel Guard, (1) Carrying Bag |
Battery Series | PROFACTOR |
Battery Included | GBA18V80 |
Battery Model No. | GBA18V80 |
Number of Batteries Included | 1 |
Battery Capacity | 8.0 Ah |
Charger | Mfr. No. BC1880 |
Series | PROFACTOR |
Charger Included | Yes |
Cordless Tool Kit Contents | (1) Battery, (1) Charger, (1) Bare Tool |
Power Source | 18V Battery |
Description
X-Lock Angle Grinder Combo Kit, Cordless Tools Included Angle Grinder, Voltage 18 V, Power Source 18V Battery, Number of Tools 3, Battery Capacity 8.0 Ah, Includes (1) GBA18V80 18V CORE18V Lithium-Ion 8.0 Ah PROFACTOR Performance Battery, (1) 18V Charger, (1) Vibration Control Auxiliary Handle, (1) Grinding Wheel Guard, (1) Carrying Bag, Tool Brand Bosch, Series PROFACTOR, Battery Included GBA18V80, Number of Batteries Included 1, Battery Model No. GBA18V80, Battery Series PROFACTOR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SAWZALL Blade Set 32Pc w 9" 6 TPI 1PK (49-22-1132, 48-00-5242)
- WESTWARD 1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome (53PN69)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 24.88mm (112224880)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 6-Point Impact Socket (SID13011)
- BOSCH Cordless Angle Grinder, 4 1/2" Wheel, 18V (GWS18V-8N)
- BOSCH Corded Angle Grinder, 7" Wheel, 15 A (1974-8D)
- BOSCH Angle Grinder, 6", 13 A, 9300 RPM, 120VAC (GWS13-60)
- BOSCH Angle Grinder, 5" Wheel, Type 1A, 18V DC (GWS18V-10N)
- BOSCH Angle Grinder, Single, 15A, 9 in. dia. (1893-6)
- BOSCH Angle Grinder, 10 A, Barrel Grip, 4.6 lb (GWX10-45DE)
- METABO Cutting Guard Clip, For Angle Grinder (630351000)
- Bosch Grinders & Accessories