Shop All Flap Discs
Bosch
X Lock Abrasive
Mfr # GWX27LM600
Zoro # G611631492
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Silicon Carbide
- Grit 30
- Connector Size 1/4 in
- Flap Disc Type Type 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GWX27LM600
- Zoro # G611631492
- UPC # 000346655759
- Country of Origin Slovenia
- Category Flap Discs
Dimensions
Connector Size | 1/4 in |
Overall Diameter | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Silicon Carbide |
Grit | 30 |
Flap Disc Type | Type 27 |
Item | X Lock Abrasive |
Connector Type | X-Lock |
Description
X Lock Abrasive, Abrasive Material Silicon Carbide, Connector Size 1/4 in, Connector Type X-Lock, Flap Disc Type Type 27, Overall Diameter 6 in, Grit 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Zirconium Disc, 80 Grit, 4-1/2in dia (80908)
- TANIS BRUSH Mini Twisted Brush, Nylon, 1/4" dia. (05194)
- 3M SHTR120-PGP-6T FrSS 3 2/3inx9in, 120, 6/pk (SHTR120-PGP-6T)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 3/4in.W, 3in.dia. (7100053421)
- BOSCH Flap Discs 5", 40 Grit (FDX2750040)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX2745040)
- BOSCH X Lock Abrasive (FDX2945040)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX2745080)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX27450120)
- WEILER Flap Disc, Type 29, 4-1/2in. dia., 60 Grit (98801)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Fiberglass Flap Disc, 40 Grit (71-10814AF)
- Bosch Flap Discs