Shop All Flap Discs
Bosch
X Lock Abrasive
Mfr # FDX2945040
Zoro # G711631552
product price: $5.35
/ea
Not eligible for select promotions
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Overall Diameter 4 1/2 in
- Connector Type X-Lock
- Backing Material Fiber
- Connector Size 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # FDX2945040
- Zoro # G711631552
- UPC # 000346655018
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Overall Diameter | 4 1/2 in |
Connector Size | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconia Alumina |
Grit | 40 |
Connector Type | X-Lock |
Backing Material | Fiber |
Flap Disc Type | Type 29 |
Item | X Lock Abrasive |
Description
X Lock Abrasive, Abrasive Material Zirconia Alumina, Connector Size 4 1/2 in, Connector Type X-Lock, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Backing Material Fiber, Grit 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 60 Grit, Medium, Zirconia, ZK713X (87187)
- WEILER Hand Tube Wire Brush, 1/4", 0.0050 ", PK10 (93848)
- NORTON ABRASIVES Grinding Wheel, T1, 4x1/4x1/2, AO, 100G, PK5 (66243529782)
- NORTON CO Disc Sandng Type27 4-1/2In Crs (04015)
- BOSCH Flap Discs 5", 40 Grit (FDX2750040)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX2745040)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX27450120)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX2745080)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (98119)
- PFERD 67192 4-1/2in x 7/8in POLIFAN CURVE Medium Radius Flap Disc SGP Zirconia 40G (67192-PFERD)
- UNITED ABRASIVES/SAIT SAIT 71271 Encore Fiberglass Backed Flap Disc (Type 29) 7" x 7/8", 120 Grit, 10-Pack (71271)
- Bosch Flap Discs