Shop All Flap Discs
Bosch
X Lock Abrasive
Mfr # CWX27LM600
Zoro # G311631570
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Aluminum Oxide
- Grit 30
- Connector Type X-Lock
- Overall Diameter 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # CWX27LM600
- Zoro # G311631570
- UPC # 000346655728
- Country of Origin Slovenia
- Category Flap Discs
Dimensions
Overall Diameter | 6 in |
Connector Size | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Aluminum Oxide |
Grit | 30 |
Item | X Lock Abrasive |
Connector Type | X-Lock |
Flap Disc Type | Type 27 |
Description
X Lock Abrasive, Abrasive Material Aluminum Oxide, Connector Size 1/8 in, Connector Type X-Lock, Flap Disc Type Type 27, Overall Diameter 6 in, Grit 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 6 In (66253146929)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 50G, PK25 (69957398002)
- UNITED ABRASIVES/SAIT SAIT 23061 A36T Fast Cutting Thin High Speed Cut-Off Wheels 4" x 1/16" x 5/8" (23061)
- 3M Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic Grain (87451)
- BOSCH Flap Discs 5", 40 Grit (FDX2750040)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX2745040)
- BOSCH X Lock Abrasive (FDX2945040)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX27450120)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX2745080)
- NORTON ABRASIVES Flap Disc, 7 In x 120 Grit, 7/8 (63642504338)
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 7/8in., 80 (7000148189)
- Bosch Flap Discs