Shop All Power Saw Accessories
Bosch
Worm Drive Saw Rip Fence
Mfr # WD7RIP
Zoro # G3665028
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Banded Corded
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # WD7RIP
- Zoro # G3665028
- UPC # 000346317107
- Country of Origin China
- Category Power Saw Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Worm Drive Saw Rip Fence |
Corded/Banded | Corded |
Corded/Cordless | Corded |
Description
Worm Drive Saw Rip Fence
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Hpd Solid Hp Drill 5X, 6.60Mm (HPDSR 0660A)
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,600 W Watt, Pistol Handle (HL2020E)
- SPEEDAIRE Needle Scaler, 2-5/8 In. Stroke, 10.0 CFM (3AAH8)
- BOSCH 4-Cutter Hammer Drill Bit 5/16" x 6.000"L, Hex (HCBG09T)
- BOSCH Jigsaw Anti-Splintering Insert, 5PK (JA1013)
- BOSCH Switch, For Use With Mfr. Model Number: GCM12SD (2610950336)
- BOSCH Dust Hood Kit for Mfr. No. JS470E/B (JA1007)
- BOSCH Tool Extension Support, 14in.L, 10-3/4in.W (MS1238)
- BOSCH Table Saw Dado Insert (GTS15-10) (TS1014)
- BOSCH Zero Clearance Plate for GTS1031 (TS1012)
- SAFETY SPEED Fixed Stand, Mfr. No. H4, C4 and H5-H20 (H20)
- Bosch Power Saws