Shop All Drill Bit Sets
Bosch
Wood Drilling Bit Set, 1/4" Shank Sz, PK30
Mfr # DSB1012B
Zoro # G6756978
Sold in multiples of 30 for $71.70
Not eligible for select promotions
$71.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Material - Machining Carbon Steel
- Shank Size 1/4 in
- Finish - Machining Bright (Uncoated)
- Drill Bit Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # DSB1012B
- Zoro # G6756978
- UPC # 70090991522437
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Overall Length | 4 in |
Shank Size | 1/4 in |
Drill Bit Size | 15/16 in |
Shank Hex Size | 1/4 in |
Shank Length | 1 in |
Flute Length | 3 in |
Shank Diameter | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material - Machining | Carbon Steel |
Finish - Machining | Bright (Uncoated) |
Item | Spade Drill Bit |
Drill Bit Material | Carbon Steel |
Drill Style | Spade |
Number of Pieces | 30 |
Measurement System | Fractional Inch |
Primary Material Application | Wood |
Cutting Direction | Right Hand |
Adjustable Blade | No |
Shank Type - Machining | Hex |
Drill Bit Point Type | Full-Cone Threaded Tip |
Decimal Equivalent | 0.9375 |
Sub Brand | Daredevil |
For Tool Type | Drill Drivers |
Description
Spade Drill Bit, 15/16 in Drill Bit Size, Hex, Carbon Steel, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Overall Length 4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Replacement Blade, For Use with LHC95 PVC Tubing and Hose Cutter, SS (LHC95RB)
- IRWIN 4 in The Original Long Nose Locking Plier (1602L3)
- STANLEY Pocket Clip Phillips Screwdriver #0 Round (64-170-A)
- DRILL AMERICA 5/16"-20x1" OD HSS Round Adjustable Die Special (DWTSR1-51620)
- BOSCH 14pc. Black Oxide 118 Degrees, 135 Degrees Drill Bit Set (BL14)
- BOSCH 4-Cutter Hammer Drill Bit Set 3/16", 1/4", 1/4", 3/8", 1/2" x 6" SDS Plus (HCK005)
- BOSCH DareDevil 10 Pc Spade Set w/Ext (DSB5010)
- BOSCH 4PC GlassTile Bit Set (GT2000)
- BOSCH Wood Drilling Bit Set, 1/4" Shank Size, Drill Style: Spade (DSB5009)
- BOSCH 40pc. HSS 118 Degrees, 135 Degrees Drill Bit Set (DDMS40)
- RICHELIEU HARDWARE (21-Piece) Cobalt Steel Drill Bit Set (203380)
- Bosch Drill Bit Sets