Shop All Drill Bit Sets
Bosch
Wood Drilling Bit Set, 1/4" Shank Sz, PK30
Mfr # DLSB1003B
Zoro # G6757066
Sold in multiples of 30 for $179.70
$179.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 16 in
- Shank Size 1/4 in
- Finish - Machining Bright (Uncoated)
- Drill Style Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # DLSB1003B
- Zoro # G6757066
- UPC # 090991522575
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Overall Length | 16 in |
Shank Size | 1/4 in |
Drill Bit Size | 3/8 in |
Shank Diameter | 1/4 in |
Shank Hex Size | 1/4 in |
Shank Length | 13 in |
Flute Length | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Finish - Machining | Bright (Uncoated) |
Item | Spade Drill Bit |
Drill Style | Spade |
Number of Pieces | 1 |
Drill Bit Material | Carbide-Tipped |
Primary Material Application | Wood |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Decimal Equivalent | 0.375 |
Shank Type - Machining | Hex |
Drill Bit Point Type | Full-Cone Threaded Tip |
Adjustable Blade | No |
Sub Brand | Daredevil |
For Tool Type | Drill Drivers |
Description
Spade Drill Bit, 3/8 in Drill Bit Size, Hex, Carbide Tipped, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Overall Length 16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. SAE Ratcheting Combination Wrench (45-96-9216)
- STEEL GRIP 1/4 in. X 4 in. L Slotted Screwdriver 1 pc (2265353)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 14mm (84464)
- WESTWARD Wrench, Combination, Metric, 20mm (54PP58)
- BOSCH Wood Drilling Bit Set, 1/4" Shank Size, Drill Style: Spade (DSB5009)
- BOSCH 2-Cutter Hammer Drill Bit Set 5/32", 3/16", #2, #3, 1/4", 5/16" SDS Plus (HC2309)
- BOSCH 20pc. HSS 118 Degrees, 135 Degrees Drill Bit Set (DDMS20)
- BOSCH Forstner Bit Set W/Wood Case, 7 Pcs (FB700)
- BOSCH Drill Bit Set, 5 pcs., Black Oxide Finish (BL5IM)
- BOSCH Drill Bit Set, 5 pcs., Titanium Finish (TI5IM)
- WESTWARD Jobber Drill Set, 3/8 Shank, 15 PC, HSS (5UDP1)
- Bosch Drill Bits