Shop All Drill Bit Sets
Bosch
Wood Drilling Bit Set, 1/4" Shank Size
Mfr # NKSC5003
Zoro # G6757118
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 6 1/2 in
- Material - Machining High Speed Steel
- Shank Size 1/4 in
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # NKSC5003
- Zoro # G6757118
- UPC # 000346488722
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Overall Length | 6 1/2 in |
Shank Size | 1/4 in |
Drill Bit Size | 5/8 in, 3/4 in, 1 in |
Drill Bit Sizes Included | 5/8 in, 3/4 in, 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Number of Pieces | 3 |
Drill Style | Spade |
Drill Bit Material | High Speed Steel |
Item | Auger Drill Bit Set |
Measurement System | Fractional Inch |
Auger Style | Auger |
Sub Brand | Daredevil |
Number of Drill Bits | 3 |
Description
Auger Drill Bit Set, Number of Drill Bits 3, Auger Auger Style, High Speed Steel, Bright (Uncoated), Overall Length 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Reciprocating Saw Blade Set, Thick Metal (48-00-5202, 48-00-5202)
- MAGNET SOURCE 0 Screwdriver MagnetizerDemagnetizer, 1 in L, 1 in W, 1 in H, CeramicRubber (7224)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 22 Pieces 10 mm to 19 mm, 5/8 in , Chrome (91820)
- WESTWARD 3-1/4" HSS Bright Jobber Length Drill Bit (6NRW2)
- BOSCH 4-Cutter Hammer Drill Bit Set 1/8", 3/16", 1/4", 5/16", 3/8" Hex, 5PK (HCBG500T)
- BOSCH Drill Bit Set, 5 pcs., Black Oxide Finish (BL5IM)
- BOSCH Glass and Tile Bit Set, 1/8-5/16, 4 Pc (GT2000)
- BOSCH 20pc. HSS 118 Degrees, 135 Degrees Drill Bit Set (DDMS20)
- BOSCH DRILL BIT SET 7 PC (DE628)
- BOSCH Forstner Bit Set W/Wood Case, 7 Pcs (FB700)
- MIBRO 17-Piece High Speed Steel Drill Bit Set for Wood, Plastic and Metals (871140)
- Bosch Drill Bit Sets