Shop All Wood Drilling Bits
Bosch
Wood Drilling Bit, HSS, 7/8" Bit Size
Mfr # NKSC14
Zoro # G6757127
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 6 1/2 in
- Shank Size 5/16 in
- For Use With Wood
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # NKSC14
- Zoro # G6757127
- UPC # 000346488685
- Country of Origin China
- Category Wood Drilling Bits
Dimensions
Overall Length | 6 1/2 in |
Shank Size | 5/16 in |
Drill Bit Size | 7/8 in |
Shank Hex Size | 5/16 in |
Flute Length | 4 in |
Shank Diameter | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Wood |
Drill Bit Material | High Speed Steel |
Item | Hybrid Drill Bit |
Drill Style | Auger |
Number of Pieces | 1 |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Wood |
For Tool Type | Rotary Drill |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.8 |
Drill Bit Point Type | Conventional |
Shank Type - Machining | Hex |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Sub Brand | Daredevil(R) |
Number of Flutes | 2 |
Description
Daredevil(R), Hybrid Drill Bit, 7/8 in, 4 in Flute Length, 6 1/2 in Overall Length, Shank Diameter 5/16 in, Shank Hex Size 5/16 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 621 Drill Sleeve Outside 2MT/Inside 1MT (30422DN)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 1/2" x 2" (SSPI.1/2)
- MOODY TOOL Phillips Driver Set ESD, 4 Pc (58-0410)
- SIMONDS Round File, American, Round, Bastard (78396100)
- BOSCH Hybrid Drill, 3/4in, HSS (NKSC12)
- BOSCH 34x6 Nail Strike Bit (NS1009)
- BOSCH 12In Extension 7/16In Shank (EX1012)
- BOSCH Extension, 6 In (DSBE1006)
- BOSCH Wood Drilling Bit, HSS, 1/2" Bit Size (NKSC08)
- BOSCH Extension, 12 In (DSBE1012)
- MILWAUKEE TOOL 11/16 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6705)
- Bosch Drill Bits