Shop All Wood Drilling Bits
Bosch
Wood Drilling Bit, HSS, 1" Bit Size
Mfr # NKSC16
Zoro # G6757145
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 6 1/2 in
- Shank Size 5/16 in
- Drill Bit Size 1 in
- Drill Style Auger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # NKSC16
- Zoro # G6757145
- UPC # 000346488692
- Country of Origin China
- Category Wood Drilling Bits
Dimensions
Overall Length | 6 1/2 in |
Shank Size | 5/16 in |
Drill Bit Size | 1 in |
Shank Hex Size | 5/16 in |
Shank Diameter | 5/16 in |
Flute Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Drill Style | Auger |
Item | Hybrid Drill Bit |
For Use With | Wood |
Drill Bit Material | High Speed Steel |
Number of Pieces | 1 |
Sub Brand | Daredevil(R) |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Shank Type - Machining | Hex |
Primary Material Application | Wood |
Decimal Equivalent | 1 |
Finish - Machining | Bright (Uncoated) |
Drill Bit Point Type | Conventional |
Measurement System | Fractional Inch |
For Tool Type | Rotary Drill |
Number of Flutes | 2 |
Description
Daredevil(R), Hybrid Drill Bit, 1 in, 4 in Flute Length, 6 1/2 in Overall Length, Shank Diameter 5/16 in, Shank Hex Size 5/16 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 10 in Plain Grip Locking Adjustable Wrench (85-610)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-3/4" (48-20-5030)
- VIKING 33/64" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (48370)
- SP AIR 1/4" Heavy-Duty 90 Angle Die Grinder (SP-7211)
- BOSCH Wood Drilling Bit, HSS, 7/8" Bit Size (NKSC14)
- BOSCH Hybrid Drill, 3/4in, HSS (NKSC12)
- BOSCH Wood Drilling Bit, HSS, 1/2" Bit Size (NKSC08)
- BOSCH Wood Drilling Bit, HSS, 1-1/4" Bit Size (NKSC20)
- BOSCH 12In Extension 7/16In Shank (EX1012)
- BOSCH 34x6 Nail Strike Bit (NS1009)
- CMT Boring Bit, Right, 35mm dia (392.350.11)
- Bosch Wood Drilling Bits