Shop All Wood Drilling Bits
Bosch
Wood Drilling Bit, HSS, 1-3/8" Bit Size
Mfr # NKSC22
Zoro # G6757136
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 6 1/2 in
- Shank Size 5/16 in
- Drill Style Auger
- For Use With Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # NKSC22
- Zoro # G6757136
- UPC # 000346488715
- Country of Origin China
- Category Wood Drilling Bits
Dimensions
Overall Length | 6 1/2 in |
Shank Size | 5/16 in |
Drill Bit Size | 1 3/8 in |
Shank Hex Size | 5/16 in |
Flute Length | 4 in |
Shank Diameter | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Drill Style | Auger |
For Use With | Wood |
Number of Pieces | 1 |
Item | Hybrid Drill Bit |
Drill Bit Material | High Speed Steel |
Sub Brand | Daredevil(R) |
Primary Material Application | Wood |
Cutting Direction | Right Hand |
For Tool Type | Rotary Drill |
Shank Type - Machining | Hex |
Measurement System | Fractional Inch |
Drill Bit Point Type | Conventional |
Decimal Equivalent | 1.3 |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Number of Flutes | 2 |
Description
Daredevil(R), Hybrid Drill Bit, 1 3/8 in, 4 in Flute Length, 6 1/2 in Overall Length, Shank Diameter 5/16 in, Shank Hex Size 5/16 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/8"-12 Carbon Steel Taper Hand Tap (DWTT1-3/8-12)
- HUOT Combination Jobber Length Drill Bit Index (11700)
- MILWAUKEE TOOL MX FUEL Vibratory Screed Kit (MXF381-2CP)
- WILLIAMS Williams Wobble Extension, 3/8" Drive, 1 in. (B-201)
- BOSCH 12In Extension 7/16In Shank (EX1012)
- BOSCH Extension, 12 In (DSBE1012)
- BOSCH 6In Extension 7/16In Shank (EX1006)
- BOSCH Wood Drilling Bit, HSS, 5/8" Bit Size (NKSC10)
- BOSCH Hybrid Drill, 3/4in, HSS (NKSC12)
- BOSCH Wood Drilling Bit, HSS, 1-1/4" Bit Size (NKSC20)
- IRWIN Drill Bit, 5/8 In (87910)
- Bosch Wood Drilling Bits