Shop All Wire Wheel Brushes
Bosch
Wire Wheel Brush, 4-1/2" dia. Brush
Mfr # WBX429
Zoro # G302676375
product price: $20.99
/ea
Not eligible for select promotions
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20,000 RPM
- Arbor Hole Size X-LOCK
- Bristle Trim Length 1 in
- Wire Dia. 0.02 in
- Abrasive Shank Size No Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # WBX429
- Zoro # G302676375
- UPC # 000346642469
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | X-LOCK |
Bristle Trim Length | 1 in |
Wire Dia. | 0.02 in |
Abrasive Shank Size | No Shank |
Brush Dia. | 4 1/2 in |
Face Width | 1/2 in |
Bristle Diameter | 0.02 in |
Bristle Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Max. RPM | 20,000 RPM |
Item | Wire Wheel Brush |
Abrasive Material | Stainless Steel |
For Use With | Right Angle Grinders |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Standard Twist Knot Wire |
Compatible Tool Type | Angle Grinder |
Operating Speed - Maximum | 12,500 RPM |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 4 1/2 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.02 in, Bristle Length 1 in, Compatible Tool Type Angle Grinder, Connector Type X-Lock, Connector Size Not Applicable, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING BNF1420 Circular End Brush. 1.500" Dia., .020CS, .750" Trim Length, .250" Shank Diameter (BNF1420)
- 3M CUBITRON Flap Disc, Type 27, 7" dia., 40 Grit (7100104915)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Grit #400 Hook & Loop, 4 Holes Vented (M-178602)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, Reg, 60G (42334)
- BOSCH Wire Wheel Brush, 4-1/2" dia. Brush (WBX418)
- BOSCH Wire Wheel Brush, 4-1/2" dia. Brush (WBX409)
- POWERWELD 6" Stringer Bead Wheel, Stainless Steel (PWSB658SS)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443012)
- WEILER 1-1/2" Wire Wheel, .006" Steel Fill, 1/4" Stem (17901)
- WEILER 8" Narrow Face Crimped Wire Wheel, .006" Fill, 5/8" Arbor Hole (1775)
- WEILER 8" Standard Twist Knot Wire Wheel, .023" Steel Fill, 5/8" Arbor Hole (8155)
- Bosch Wire Wheel Brushes