Shop All Wire Wheel Brushes
Bosch
Wire Wheel Brush, 4-1/2" dia. Brush
Mfr # WBX428
Zoro # G202676376
product price: $15.99
/ea
Not eligible for select promotions
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20,000 RPM
- Arbor Hole Size X-LOCK
- Face Width 1/2 in
- Brush Dia. 4 1/2 in
- For Use With Right Angle Grinders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # WBX428
- Zoro # G202676376
- UPC # 000346642452
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | X-LOCK |
Face Width | 1/2 in |
Brush Dia. | 4 1/2 in |
Abrasive Shank Size | No Shank |
Bristle Trim Length | 1 in |
Wire Dia. | 0.02 in |
Bristle Diameter | 0.02 in |
Bristle Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Max. RPM | 20,000 RPM |
Item | Wire Wheel Brush |
For Use With | Right Angle Grinders |
Bristle Type | Cable Twist Knot Wire |
Abrasive Material | Carbon Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Operating Speed - Maximum | 12,500 RPM |
Compatible Tool Type | Angle Grinder |
Description
Wire Wheel Brush, Bristle Type Cable Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 1/2 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.02 in, Bristle Length 1 in, Compatible Tool Type Angle Grinder, Connector Type X-Lock, Connector Size Not Applicable, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL FLEX-HONE Extension With Coupling, 14X36, 1/4" Nipple, 36" Overall Length (14X36)
- SHAVIV Deburring Replacement Blade, B 20P (151-29021)
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (56392)
- 3M CUBITRON Film Disc, 80 Grit, 5in.dia, PK50 (7100044453)
- BOSCH Wire Wheel Brush, 4-1/2" dia. Brush (WBX418)
- BOSCH Wire Wheel Brush, 4-1/2" dia. Brush (WBX429)
- BOSCH Wire Wheel Brush, 4-1/2" dia. Brush (WBX409)
- WEILER 4" Stem-Mounted Knot Wire Wheel .014" Stainless Steel Fill 1/4" Stem (17691)
- WEILER 10" Cable Twist Knot Wire Wheel, .023" Steel Fill, 3/4" Arbor Hole (8878)
- PFERD 4" M-BRAD® WF Wheel Brush - 5/8" A.H., .022 Ceramic Ox. - 120 Grit (84213)
- WEILER 8" Cable Twist Knot Wire Wheel, .023" Steel Fill, 5/8" Arbor Hole (8615)
- Bosch Wire Wheel Brushes