Shop All Wire Wheel Brushes
Bosch
Wire Wheel Brush, 4-1/2" dia. Brush
Mfr # WBX418
Zoro # G001294825
product price: $16.49
/ea
Not eligible for select promotions
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20,000 RPM
- Arbor Hole Size X-LOCK
- Wire Dia. 0.012 in
- Face Width 1/2 in
- Brush Dia. 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # WBX418
- Zoro # G001294825
- UPC # 000346642445
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | X-LOCK |
Wire Dia. | 0.012 in |
Face Width | 1/2 in |
Brush Dia. | 4 1/2 in |
Bristle Trim Length | 1 in |
Abrasive Shank Size | No Shank |
Bristle Diameter | 0.012 in |
Bristle Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Max. RPM | 20,000 RPM |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Crimped Wire |
For Use With | Right Angle Grinders |
Abrasive Material | Carbon Steel |
Item | Wire Wheel Brush |
Operating Speed - Maximum | 12,500 RPM |
Compatible Tool Type | Angle Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 1/2 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.012 in, Bristle Length 1 in, Compatible Tool Type Angle Grinder, Connector Type X-Lock, Connector Size Not Applicable, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Std Abrsvs GP Plus Whl 854353, 8inx1inx3i (854353)
- NORTON ABRASIVES Hook-and-Loop Dsc BU Pad, Multi-Hole, 5D (66623376000)
- SG TOOL AID Silica Free Abrasive 1-1/2 lb. (18530)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-020072002)
- BOSCH Wire Wheel Brush, 4-1/2" dia. Brush (WBX409)
- BOSCH Wire Wheel Brush, 4-1/2" dia. Brush (WBX429)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 8"x1" (13B080)
- CONTINENTAL ABRASIVES 2-3/4"x5/8"-11 Crimped Wire Cup Brush - Stainless (W4-023725)
- PFERD 1" PSF Crimped End Brush - .014 CS Wire, 1/4" Shank (764442)
- PFERD 6" Crimped Wire Wheel - Narrow Face - .008 CS Wire, 5/8-1/2" A.H. (80039)
- WEILER 1-1/2" Dia Crimped Wire Wheel, .005" Brass Fill, 3/8" Arbor Hole (29178)
- Bosch Wire Wheel Brushes