Shop All Wire Wheel Brushes
Bosch
Wire Wheel Brush, 4-1/2" dia. Brush
Mfr # WBX408
Zoro # G602676372
product price: $14.99
/ea
Not eligible for select promotions
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20,000 RPM
- Arbor Hole Size X-LOCK
- Bristle Type Stringer Bead Twist Knot Wire
- Abrasive Material Carbon Steel
- Brush Dia. 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # WBX408
- Zoro # G602676372
- UPC # 000346642476
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | X-LOCK |
Brush Dia. | 4 1/2 in |
Wire Dia. | 0.02 in |
Abrasive Shank Size | No Shank |
Bristle Trim Length | 1 in |
Face Width | 1/2 in |
Bristle Diameter | 0.02 in |
Bristle Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Max. RPM | 20,000 RPM |
Bristle Type | Stringer Bead Twist Knot Wire |
Abrasive Material | Carbon Steel |
Item | Wire Wheel Brush |
For Use With | Right Angle Grinders |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Operating Speed - Maximum | 12,500 RPM |
Compatible Tool Type | Angle Grinder |
Description
Wire Wheel Brush, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 1/2 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.02 in, Bristle Length 1 in, Compatible Tool Type Angle Grinder, Connector Type X-Lock, Connector Size Not Applicable, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Drive Arbor, Threaded Shaft, 3/8 in Arbor Hole, 3/4 in Shaft L, For Use With: 3 in dia Brush, 25000 (07727)
- MIRKA Mesh Grip, Disc, 11", P120 Grit, PK50 (9A-262-120)
- ARC ABRASIVES Nl Band 3/4 X 1 80 (76622)
- 3M CUBITRON Fiber Sanding Disc, 60, Closed Coat, 6600 (60440229460)
- BOSCH Wire Wheel Brush, 4-1/2" dia. Brush (WBX429)
- BOSCH Wire Wheel Brush, 4-1/2" dia. Brush (WBX409)
- BOSCH Wire Wheel Brush, 4-1/2" dia. Brush (WBX418)
- WEILER 8" Crimped Filament Nylox Wheel, .040/120SC Fill, 2" Arbor Hole (83140)
- WEILER 2" Wire Wheel, .014" Stainless Steel Fill, 1/4" Stem (17933)
- WEILER 8" Standard Twist Knot Wire Wheel .016" Steel Fill 2" Arbor Hole (9430)
- WEILER 10" Wire Wheel 1" Arbo, 2PK (01240-12)
- Bosch Wire Wheel Brushes