Shop All Point of Use Water Heaters
Bosch
7 gal., 120VAC, 12 A Amps, Mini Tank Water Heater
Mfr # ES8
Zoro # G0885105
Free Shipping & Returns
Not eligible for select promotions
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Amps AC 12 A
- Includes Hanging Bracket
- Jacket Dia. 17 1/2 in
- Overall Height - Water Heaters 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # ES8
- Zoro # G0885105
- UPC # 052575120348
- Country of Origin China
- Category Point of Use Water Heaters
Dimensions
Jacket Dia. | 17 1/2 in |
Overall Height - Water Heaters | 17 1/2 in |
Overall Width | 17.5 in |
Overall Height | 14.5 in |
Overall Length | 14 1/2 in |
Overall Depth | 17.5 in |
Overall H x Dia. | 14.5 in x 17.5 in |
Manufacturer Warranty Length | 6 yr Limited |
Tank Diameter | 17.5 in |
Description
Point-of-Use Water Heater, Operating Voltage 120V AC, Phase Single, First Hour Rating 6.8 gal, Maximum Recovery Flow Rate 6.8 gph @ 90 Degrees F, Overall Height 14.5 in, Overall Width 17.5 in, Power Consumption 1,440 W, Tank Capacity 7.1 gal, Tank Diameter 17.5 in, Market Commercial, Residential, Number of Elements 1, Application Remote Areas, Sinks, Control Type Dial, Current 12 A, Electrical Connection Type Hardwired, Included Valves Temperature and Pressure Relief, Includes Hanging Bracket
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Female NPT x Female NPT x Female NPT Forged Steel Tee (0361024805)
- JAY R. SMITH MANUFACTURING Floor Cleanout, 3/4 in. H, Round (4810-10)
- LEGEND VALVE 2" T-408 GATE VALVE (104-708)
- ACP CeilingMax 2' Cross Tee (129-00)
- BOSCH Point-of-Use Water Heater, Wall Mount, 120V AC, 4 gal, 1,440 W, Single Phase, 12.25 in H (ES4)
- BOSCH Point-of-Use Water Heater, Wall Mount, 120V AC, 2.7 gal, 1,440 W, Single Phase, 10.25 in H (ES2.5)
- RHEEM 15 gal., 120 VAC, 16.7 Amps, Commercial Electric Water Heater (EGSP15)
- CHRONOMITE LABS 277VAC, 30 Amps, Both Electric Tankless Water Heater (SR-30/277 HTR-I)
- EEMAX 480VAC, 29 Amps, Commercial Electric Tankless Water Heater (ED024480T2T)
- RHEEM 6 gal., 277 VAC, 7.2 Amps, Commercial Mini Tank Water Heater (EGSP6)
- ECCOTEMP SmartHome 4.0 Gallon Mini Tank Water Heater with Voice Commands (ESH-4.0)
- Bosch Point of Use Water Heaters