Shop All Point of Use Water Heaters
Bosch
Point-of-Use Water Heater, Wall Mount, 120V AC, 2.7 gal, 1,440 W, Single Phase, 10.25 in H
Mfr # ES2.5
Zoro # G2842156
product price: $231.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Amps AC 12 A
- Tank Capacity - Plumbing 2.7 gal
- Overall Width 14 in
- Overall Height - Water Heaters 13 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # ES2.5
- Zoro # G2842156
- UPC # 052575049960
- Country of Origin China
- Category Point of Use Water Heaters
Dimensions
Overall Width | 14 in |
Overall Height - Water Heaters | 13 3/4 in |
Overall Length | 10 3/4 in |
Jacket Dia. | 13 3/4 in |
Overall Height | 10.25 in |
Overall Depth | 14 in |
Manufacturer Warranty Length | 6 yr Limited |
Overall H x Dia. | 10.25 in x 13.75 in |
Tank Diameter | 13.75 in |
Description
Point-of-Use Water Heater, Operating Voltage 120V AC, Phase Single, First Hour Rating 6.8 gal, Maximum Recovery Flow Rate 6.8 gph @ 90 Degrees F, Overall Height 10.25 in, Overall Width 14 in, Power Consumption 1,440 W, Tank Capacity 2.7 gal, Tank Diameter 13.75 in, Market Commercial, Residential, Number of Elements 1, Application Remote Areas, Sinks, Control Type Dial, Current 12 A, Electrical Connection Type Power Cord and Pl, Included Valves Temperature and Pressure Relief
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3/4 in x 3/4 in x 1/2 in Pipe Size (801-101)
- LARSEN SUPPLY CO Delta Tub/Shwr Flange (0-2989)
- KOHLER PBV Replacement Cartridge, Replacement (GP800881)
- ZURN 6 " Plastic Drain Dome (P1910-SEMI-DOME)
- BOSCH Point-of-Use Water Heater, Wall Mount, 120V AC, 4 gal, 1,440 W, Single Phase, 12.25 in H (ES4)
- BOSCH 7 gal., 120VAC, 12 A Amps, Mini Tank Water Heater (ES8)
- RHEEM 6 gal., 208 VAC, 9.6 Amps, Commercial Mini Tank Water Heater (EGSP6)
- CHRONOMITE LABS 240VAC, 58 Amps, Both Electric Tankless Water Heater (R-58L/240)
- RHEEM-RUUD 19.9 gal., 208 VAC, 14.4 Amps, Commercial Electric Water Heater (EGSP20 208V)
- RHEEM-RUUD 19.9 gal., 120 VAC, 12.5 Amps, Commercial Electric Water Heater (EGSP20)
- EEMAX 480VAC, 29 Amps, Commercial Electric Tankless Water Heater (ED024480T2T)
- Bosch Point of Use Water Heaters