Shop All Stud Finders
This Product is Discontinued
Bosch
Wall/Floor Scanner, 6 In Depth, LCD (Discontinued)
Mfr # D-Tect 150
Zoro # G4798902
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Scan Depth 6 in
- Scans Copper, Live Wires, Metal, Water-Filled Plastic Pipes, Wood
- Accuracy +/-5mm
- Scan Depth (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # D-Tect 150
- Zoro # G4798902
- UPC # 000346394047
- Country of Origin Germany
- Category Stud Finders
Dimensions
Scan Depth | 6 in |
Scan Depth (In.) | 2 |
Size | 3.5 W x 7.9 L x 1.4 in H |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wall/Floor Scanner |
Scans | Copper, Live Wires, Metal, Water-Filled Plastic Pipes, Wood |
Accuracy | +/-5mm |
Battery Type | (4) AA |
Includes | Carrying Pouch, Batteries |
Temp. Range | 14 Degrees to 122 Degrees F |
Features | Ultra-Wide Band Radar Technology, 7-Detection Modes: Concrete (Wet, Dry Or Deep), In-Floor Heating, Drywall, Metal And Signal View, Adj. Sound Indicator, LED Light With 3-Detection Modes |
Description
Wall/Floor Scanner, Accuracy +/-5mm, Battery Type (4) AA, Features Ultra-Wide Band Radar Technology, 7-Detection Modes: Concrete (Wet, Dry Or Deep), In-Floor Heating, Drywall, Metal And Signal View, Adj. Sound Indicator, LED Light With 3-Detection Modes, Includes Carrying Pouch, Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.