Shop All Stud Finders
Bosch
Wall Scanner, 4-3/4 In Depth, LCD
Mfr # GMS 120
Zoro # G4798911
product price: $99.97
/ea
Free Shipping & Returns
Not eligible for select promotions
$99.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scan Depth 4-3/4 in
- Scans Copper, Live Wires, Metal, Wood
- Accuracy +/- 0.1875 in
- Size 4.7 W x 8.7 L x 3.8 in H
- Scan Depth (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GMS 120
- Zoro # G4798911
- UPC # 000346423228
- Country of Origin Malaysia
- Category Stud Finders
Dimensions
Scan Depth | 4-3/4 in |
Size | 4.7 W x 8.7 L x 3.8 in H |
Scan Depth (In.) | 2 |
Overall Width | 3 3/8 in |
Overall Height | 7 7/8 in |
Overall Depth | 4 3/4 in |
Scan Depth for Live Wire - Maximum | 1 15/16 in |
Scan Depth for Non-Ferrous Metal - Maximum | 3 1/8 in |
Scan Depth for Ferrous Metal - Maximum | 3 1/8 in |
Scan Depth for Wood - Maximum | 1 1/2 in |
Description
Wall Scanner, Accuracy +/- 0.1875 in, Overall Height 7 7/8 in, Batteries Required Batteries Required (Included), Overall Width 3 3/8 in, Overall Depth 4 3/4 in, Materials Detected Live Wire, Non-Ferrous Metal, Wood, Battery Type 9V, Scan Depth for Ferrous Metal - Maximum 3 1/8 in, Scan Depth for Wood - Maximum 1 1/2 in, Compatible Surface Material Dry Concrete, Drywall, Scan Depth for Live Wire - Maximum 1 15/16 in, Scan Depth for Non-Ferrous Metal - Maximum 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/8" x 1/2 (CCMG-404)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (4935241)
- STANLEY 2-Point Utility Blade, W, PK5 (11-911)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 15/16" (80361)
- BOSCH Wall/Floor Scanner, Electronic, +/-10mm (D-TECT 120)
- ZIRCON Ss Edge With Pic Kit (65946)
- VAUGHAN Pocket Sized Magnetic Stud Finder and Level (050044)
- STANLEY Stud Sensor, Electronic, 3/4 In, LED (77-050)
- HANGMAN Stud Finder, Magnetic Stud Finder (SF-1)
- ZIRCON Electronic Stud Finder, Prof, Multiscan (66253)
- ZIRCON StudSensor Pro35 SL Stud Finder with Level (69649)
- Bosch Stud Finders