Shop All Automotive Specialized Tools
Bosch
Vehicle Computer Memory Saver
Mfr # 3926
Zoro # G201704780
product price: $139.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 12V AC/DC Charger, 12V Auxiliary Power Cable (Plug and Cord), BAT 35 Vehicle Memory Saver Unit, OBD II Cable
- Type Memory Saver
- Used For All Vehicles
- Application Vehicle Diagnostics
- Displays LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 3926
- Zoro # G201704780
- Country of Origin China
- Category Automotive Specialized Tools
Dimensions
Overall Length | 7 in |
Overall Height | 10 in |
Overall Width | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Vehicle Computer Memory Saver |
Includes | 12V AC/DC Charger, 12V Auxiliary Power Cable (Plug and Cord), BAT 35 Vehicle Memory Saver Unit, OBD II Cable |
Type | Memory Saver |
Used For | All Vehicles |
Application | Vehicle Diagnostics |
Displays | LED |
Features | Designed to Maintain the Memory of the On-Board Vehicle Computer to Prevent Losing Memory Settings When You Disconnect a Battery |
For Use On | Vehicle |
Number of Pieces | 4 |
Product Type | Vehicle Computer Memory Saver |
Description
Vehicle Computer Memory Saver, Product Type Vehicle Computer Memory Saver, Overall Height 10 in, Overall Width 10 in, Overall Length 7 in, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number Not Applicable, Includes 12V AC/DC Charger, 12V Auxiliary Power Cable (Plug and Cord), BAT 35 Vehicle Memory Saver Unit, OBD II Cable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON P016330, BOWL ASSY (P016330)
- MSD IGNITION IGNITION TESTER UNIVERSAL (89981)
- DONALDSON Indicator (P562704)
- THE NOCO CO NOCO 1A Battery Charger, Battery Maintainer and Battery Desulfator - GENIUS1 (GENIUS1)
- BOSCH Hook Spanner Wrench, 7308 (7308)
- BOSCH Electric Water/Oil Temperature Sender (SP0F000010)
- BOSCH Universal Bearing Cup Installer (7180)
- BOSCH Custom Made Driver Tool Basic Set (27794)
- BOSCH Fin Straightener Set (18403)
- BOSCH Otc Hub Grappler Wheel Bearing Puller (6575)
- OTC Super Stubby Screwdriver Set (4781)
- Bosch Service & Shop Tools