Shop All Routers
This Product is Discontinued
Bosch
Variable-Speed Palm Router Kit (Discontinued)
Mfr # PR20EVS
Zoro # G2236683
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- HP 1
- Voltage 120
- Amps 5.6
- Tool Length (In.) 3-1/2
- Includes Fixed Based, 1/4 Self-Releasing Collet Chuck, Collet Wrench, Shaft Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tool Length (In.) | 3-1/2 |
Base Size (In.) | 1-9/16 |
Overall Width (In.) | 3-3/4 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Variable-Speed Palm Router |
HP | 1 |
Voltage | 120 |
Amps | 5.6 |
Includes | Fixed Based, 1/4 Self-Releasing Collet Chuck, Collet Wrench, Shaft Wrench |
Handle | Palm Grip |
Tool Weight (Lb.) | 3.3 |
Speed Type | Electronic Variable |
No Load RPM | 16,000 to 35,000 |
Corded/Banded | Corded |
Power Source | 120 V AC |
Switch | On/Off |
Corded/Cordless | Corded |
Description
Variable-Speed Palm Router, Power Source 120 V AC, Voltage 120, Includes Fixed Based, 1/4 Self-Releasing Collet Chuck, Collet Wrench, Shaft Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.