Shop All Vacuum and Blower System Accessories
Bosch
Vacuum Cleaner Hose Adapter, 8-1/2" L
Mfr # VX450
Zoro # G6756865
product price: $49.00
/ea
$49.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 8-1/2"
- Material Plastic
- Attachment Dia. 1-1/2"
- For Use With Dust Extractor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # VX450
- Zoro # G6756865
- UPC # 000346634259
- Country of Origin Germany
- Category Vacuum and Blower System Accessories
Dimensions
Length | 8-1/2" |
Attachment Dia. | 1-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Vacuum Cleaner Hose Adapter |
Material | Plastic |
For Use With | Dust Extractor |
Accessory Type | Vacuum Cleaner Hose Adapter |
Description
Vacuum Cleaner Hose Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 135 Deg. Jobber Length Drill Bit (401J60)
- GRK FASTENERS STAR BIT T20 X 2""PRPL 2P (187435)
- STARRETT Bi-Metal Fast Cut Hole Saw 4-1/2" (114mm) (DCH0412-G)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 5/16 in Tip, 3 5/32 in L (45510)
- BOSCH Vacuum Accessory Kit, Plastic, 17-1/2" L (GXA4-02L)
- CS UNITEC HEPA Filter set, 2-pack (428956)
- STORM BLOW-OFF STATION Personnel Blow-Off System, 120VAC w/Variable Speed, 6' Nema Cord (SBS10-CN120VS)
- GARDNER BENDER Foam Conduit Piston, 6 In, Grey, PK2 (FC12)
- CS UNITEC Hose Adapter (519753)
- GARDNER BENDER Foam Conduit Piston, 3 In, Grey, PK5 (FC8)
- DUSTLESS TECHNOLOGIES S Wand, 1.5" (Slurry Vac) (H0134)
- Bosch Vacuum and Blower System Accessories