Shop All Vacuum Bags
Bosch
Vacuum Bag, Dry, HEPA, 5 PK
Mfr # VB170
Zoro # G6756628
product price: $59.00
/pk 5, $11.80/ea
Not eligible for select promotions
$59.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Reusable
- Material Paper
- Bag Type Dry
- Filter Type HEPA
- Height 19 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # VB170
- Zoro # G6756628
- UPC # 000346632088
- Country of Origin Germany
- Category Vacuum Bags
Dimensions
Height | 19 1/4 in |
Length | 2 1/2 in |
Width/Diameter | 10 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Reusable | Reusable |
Material | Paper |
Bag Type | Dry |
Filter Type | HEPA |
Item | Vacuum Bag |
Efficiency | HEPA |
Fits Brand | Bosch |
For Use With | Dust Extractor |
Bag Pickup Type | Dry |
Fits Vacuum Brand | Bosch |
Bag Reusability | Reusable |
Bag Product Grouping | Vacuum Bag |
Bag Filtration Type | Standard |
Fits Vacuum Models | GAS20-17AH, VAC09AH, VAC140AH |
For Vacuum Type | Handheld Vacuum, Shop Vacuum |
Ply Count | 1-Ply |
Bag Material | Fleece |
Description
Vacuum Bag, For Vacuum Type Handheld Vacuum, Shop Vacuum, Fits Vacuum Brand Bosch, Fits Vacuum Models GAS20-17AH, VAC09AH, VAC140AH, Bag Filtration Type Standard, Bag Material Fleece, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Reusable, Height 19 1/4 in, Length 2 1/2 in, Width/Diameter 10 1/2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JELMAR CLR 32OZ Mold Cleaner (CMM-6)
- ULTRA PLUS 10 gal Trash Bags, 24 in x 24 in, Light-Duty, 8 microns, Natural, 1000 PK (WHD2408)
- WINDEX Liquid Glass and Surface Cleaner, 23 oz., Clear, Unscented, Trigger Spray Bottle, 8 PK (312620)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, Light-Duty, 0.35 mil, Clear, 1000 PK (WSL2424LTN)
- ORECK Vacuum Bag, 8 PK (AK12308)
- HOOVER COMMERCIAL Vacuum Bag, 10 PK (AH10163)
- ROYAL Vacuum Bag, 10 PK (2066247001)
- SANITAIRE Stylemm Dust Bags, Allergen Filter, PK5, Standard, 5 PK (63253A-10)
- NILFISK Vacuum Bag, 24 PK (01710325)
- NOBLES/TENNANT BAG 10-PACK - Portapac I & II / Strap-A-Vac II/ 3000/3050 back pack (1068847)
- JANITIZED Filter Bag, Karcher Cv30, K6904294, PK10, 2-ply, Micro Filter, 10 PK (JAN-KACV30-2(10))
- Bosch Vacuum Bags