Shop All Dust Collector Accessories
Bosch
Vacuum Adaptor Kit, 1-1/4 or 1-1/2 In.
Mfr # 2610014502
Zoro # G5235212
product price: $32.00
/ea
Not eligible for select promotions
$32.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Attachment Dia. 1-1/4", 1-1/2"
- Includes Vacuum Adaptor
- For Use With Mfr. No. 1250DEVS, 1274DVS, 1275DVS, 1276D, 1276DVS, 1278DVS, 1294VS, 11221DVS, ROS65VC, Bosch ROS Series Sanders, Mfr. No. 3931 Bosch Series Vacuum Cleaner
- For Hose Diameter 1 1/2 in
- For Vacuum Type Handheld Vacuum, Shop Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 2610014502
- Zoro # G5235212
- UPC # 000346429077
- Country of Origin Germany
- Category Dust Collector Accessories
Dimensions
Attachment Dia. | 1-1/4", 1-1/2" |
For Hose Diameter | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Vacuum Attachment Kit |
Includes | Vacuum Adaptor |
For Use With | Mfr. No. 1250DEVS, 1274DVS, 1275DVS, 1276D, 1276DVS, 1278DVS, 1294VS, 11221DVS, ROS65VC, Bosch ROS Series Sanders, Mfr. No. 3931 Bosch Series Vacuum Cleaner |
For Vacuum Type | Handheld Vacuum, Shop Vacuum |
Fits Vacuum Models | V AC011, VX110 |
Fits Vacuum Brand | Bosch |
Description
Vacuum Attachment Kit, For Hose Diameter 1 1/2 in, Includes Vacuum Adaptor, For Vacuum Type Handheld Vacuum, Shop Vacuum, Fits Vacuum Brand Bosch, Fits Vacuum Models V AC011, VX110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Demolition Slotted Screwdriver 1/4 in Square (401M08)
- PROTO 1 in Drive, 46mm 12 pt Metric Socket, 12 Points (J5746MT)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 3/32 (C13103)
- DRILL AMERICA 3/4" C6 Carbide Tipped 80 Point Toolbit (DEWD-12C6)
- BOSCH Crevice Tool, For No. 3931 (VAC017)
- BOSCH Offset Subbase Dust Hood, 1-9/16 In. (PR007)
- BOSCH Wand and Nozzle Kit, For No. 3931 (VAC011)
- BOSCH Plastic Bag, Dust Extraction, PK10 (VB000P)
- BOSCH Dust Extraction Hood, Plunge Base (PR012)
- BOSCH Replacement Dust Extractor Bags, PK5 (VB140)
- E-Z UP Plastic Door with Zipper, Clear, Plastic (54740)
- Bosch Dust Collectors & Accessories