Shop All Wet Dry Vacuums
Bosch
VAC Wet/Dry Vacuum, 1.37" Hose Dia., HEPA 150 cfm
Mfr # VAC140AH + L-BOXX-3
Zoro # G7638379
product price: $802.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 150 cfm
- Amps 9.5
- Filter Type HEPA
- Hose Dia. 1.37"
- Hose Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # VAC140AH + L-BOXX-3
- Zoro # G7638379
- UPC # 000346509540
- Country of Origin Multiple
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1.37" |
Hose Length | 10 ft |
Tank Size | 14 gal |
Vacuum Hose Dia. | 1 3/8 in |
Power Cord Length | 13 1/2 ft |
Length | 37 in |
Width | 23 1/2 in |
Height | 15 1/2 in |
Vacuum Hose Length | 10 ft |
Overall Height | 15 1/2 in |
Overall Width | 23 1/2 in |
Overall Length | 37 in |
Hose Diameter | 1 3/8 in |
Cord Length | 13 1/2 ft |
Description
Wet/Dry Vacuum, Filtration Type HEPA, OSHA Table 1 Compliant Yes, Filter Efficiency 99.97 Percent at 0.3 microns, Air Flow 150 cfm, Voltage 120 V AC, Pickup Type Dry/Wet, Collection Type Disposable Bag, Tank Size 14 gal, Hose Diameter 1 3/8 in, OSHA Table Compliant Full or Partial OSHA Table 1 Compliant, Tank Dry Capacity 14 1/2 gal, Tank Wet Capacity 14 1/2 gal, Hose Length 10 ft, Power Source Corded, Water Lift 97.3 in, Application Dust Extraction, Tool Storage, Cord Length 13 1/2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 3 7/8 in W Tube and Pipe Brush, Medium, Not Applicable L Handle, 6 in L Brush, Blue (53801033)
- KRAFT TOOL Hand Concrete Finish Brush, 12 (CC269)
- GLAD Glad 60034 Quick Tie Closure Tall Kitchen Bag; 80 Count - 13 Gallon (143948)
- 3M Trap Masking Material, 56 in. x 50 ft. (DIRT TRAP 36852)
- BOSCH VAC Dust Extractor, 1.37" Hose Dia., HEPA 150 cfm (VAC140AH + L-BOXX-3)
- BOSCH PRO+GUARD(TM) Dust Extractor, 1-3/8" Hose Dia., HEPA 300 cfm (GAS20-17AH)
- BOSCH VAC Dust Extractor, 1.37" Hose Dia., HEPA 150 cfm (VAC090AH)
- DAYTON Industrial/Commercial Shop Vacuum, 1-1/2" Hose Dia., Standard 108 cfm (MV-1800-0GEV)
- VACMASTER PROFESSIONAL 8 Gal, 11 AMP Hepa Wet/Dry Vacuum (VK811PH)
- GUARDAIR Static Conductive Machine Vac (MV2000NED)
- MILWAUKEE TOOL M18 FUEL 9 Gallon Dual-Battery Wet/Dry Shop Vacuum (Tool Only) (0920-20)
- Bosch Wet Dry Vacuums