Shop All Wet Dry Vacuums
This Product is Discontinued
Bosch
VAC Dust Extractor, 1.37" Hose Dia., HEPA 150 cfm (Discontinued)
Mfr # VAC090S
Zoro # G7628975
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Air Flow 150 cfm
- Amps 9.5
- Filter Type HEPA
- Hose Dia. 1.37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # VAC090S
- Zoro # G7628975
- UPC # 000346460100
- Country of Origin Italy
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1.37" |
Hose Length | 16 ft |
Tank Size | 9 gal |
Vacuum Hose Dia. | 1 3/8 in |
Length | 15 1/2 in |
Width | 23 1/4 in |
Power Cord Length | 1 1/2 ft |
Height | 29 1/2 in |
Vacuum Hose Length | 16 ft |
Overall Height | 29 1/2 in |
Overall Length | 15 1/2 in |
Overall Width | 23 1/4 in |
Hose Diameter | 1 3/8 in |
Cord Length | 1 1/2 ft |
Description
Dust Extractor, Filtration Type HEPA, OSHA Table 1 Compliant No, Filter Efficiency 99.9 Percent at 2 microns, Air Flow 150 cfm, Voltage 120 V AC, Pickup Type Dry/Wet, Collection Type Reusable Bag, Tank Size 9 gal, Hose Diameter 1 3/8 in, Tank Dry Capacity 9 gal, Tank Wet Capacity 9 gal, Hose Length 16 ft, Power Source Corded, Water Lift 97.3 in, Sound Level 71 dB, Application Dust Extraction, Cord Length 1 1/2 ft, Current 9.5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.