Shop All Wet Dry Vacuums
Bosch
VAC Dust Extractor, 1.37" Hose Dia., HEPA 150 cfm
Mfr # VAC090AH + L-BOXX-3
Zoro # G7642980
product price: $702.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 150 cfm
- Amps 9.5
- Filter Type HEPA
- Hose Dia. 1.37"
- Hose Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # VAC090AH + L-BOXX-3
- Zoro # G7642980
- UPC # 000346509526
- Country of Origin Multiple
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1.37" |
Hose Length | 10 ft |
Tank Size | 9 gal |
Vacuum Hose Dia. | 1 3/8 in |
Length | 29 in |
Height | 15 1/2 in |
Width | 23 in |
Power Cord Length | 13 1/2 ft |
Vacuum Hose Length | 10 ft |
Overall Height | 15 1/2 in |
Overall Width | 23 in |
Overall Length | 29 in |
Hose Diameter | 1 3/8 in |
Cord Length | 13 1/2 ft |
Description
Dust Extractor, Filtration Type HEPA, OSHA Table 1 Compliant Yes, Filter Efficiency 99.97 Percent at 0.3 microns, Air Flow 150 cfm, Voltage 120 V AC, Pickup Type Dry/Wet, Collection Type Disposable Bag, Tank Size 9 gal, Hose Diameter 1 3/8 in, OSHA Table Compliant Full or Partial OSHA Table 1 Compliant, Tank Dry Capacity 9 gal, Tank Wet Capacity 9 gal, Hose Length 10 ft, Power Source Corded, Water Lift 97.3 in, Application Dust Extraction, Tool Storage, Cord Length 13 1/2 ft, Current 9.5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman Commercial Large Precision Angle Broom 205 (205)
- SAN JAMAR KPP97GN 3 Qt. Green Cleaning Kleen-Pail Pro (271KPP97GN)
- INSTANT POWER PROFESSIONAL Heavy-Duty Urine Remover, 5 gal., Fresh (8814)
- PALMOLIVE Palmolive Dish Liquid Trial & Travel Size 3 fl. oz., PK72 (201417)
- BOSCH VAC Wet/Dry Vacuum, 1.37" Hose Dia., HEPA 150 cfm (VAC140AH + L-BOXX-3)
- BOSCH VAC Dust Extractor, 1.37" Hose Dia., HEPA 150 cfm (VAC140AH + L-BOXX-3)
- BOSCH PRO+GUARD(TM) Dust Extractor, 1-3/8" Hose Dia., HEPA 300 cfm (GAS20-17AH)
- BOSCH VAC Dust Extractor, 1.37" Hose Dia., HEPA 150 cfm (VAC090AH)
- DYNABRADE Raptor Vac Electric Portable Vacuum System (61461)
- STANLEY Wet/Dry Vacuum, 5 gal., 4 HP, SSteel Tank, 85 cfm, 120v (SL18115)
- B & K Ash Vacuum 6.5 Gal (AV-15E)
- Bosch Wet Dry Vacuums