Shop All Wet Dry Vacuums
Bosch
VAC Dust Extractor, 1.37" Hose Dia., HEPA 150 cfm
Mfr # VAC090AH + L-BOXX-3
Zoro # G7637563
product price: $702.99
/ea
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Air Flow 150 cfm
- Amps 9.5
- Filter Type HEPA
- Hose Dia. 1.37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # VAC090AH + L-BOXX-3
- Zoro # G7637563
- UPC # 000346509526
- Country of Origin Multiple
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1.37" |
Hose Length | 9 3/4 ft |
Tank Size | 9 gal |
Vacuum Hose Dia. | 1 3/8 in |
Length | 20 1/2 in |
Height | 22 39/64 in |
Width | 14 1/2 in |
Power Cord Length | 8 ft |
Vacuum Hose Length | 9 3/4 ft |
Overall Height | 22 39/64 in |
Overall Width | 14 1/2 in |
Overall Length | 20 1/2 in |
Cord Length | 8 ft |
Hose Diameter | 1 3/8 in |
Description
Dust Extractor, Filtration Type HEPA, OSHA Table 1 Compliant Yes, Filter Efficiency 99.97 Percent at 0.3 microns, Air Flow 150 cfm, Voltage 120 V AC, Pickup Type Dry/Wet, Collection Type Disposable Bag, Tank Size 9 gal, Hose Diameter 1 3/8 in, OSHA Table Compliant Full or Partial OSHA Table 1 Compliant, Tank Dry Capacity 9 gal, Tank Wet Capacity 9 gal, Hose Length 9 3/4 ft, Power Source Corded, Water Lift 97.3 in, Application Dust Extraction, Tool Storage, Cord Length 8 ft, Current 9.5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Advanced Foam Hand Sanitizer, ADX-12, 1200 mL Refill, Clear (8805-03)
- IPC EAGLE Replacement Head for Cleano 16 Inch (COPL70204SST)
- VACMASTER PROFESSIONAL 5-Gallon 6 Peak HP Wet/Dry Vacuum (VFB511B 0202)
- HTH Spa Liquid Filter Cleaner 16 oz (86123)
- BOSCH VAC Dust Extractor, 1.37" Hose Dia., HEPA 150 cfm (VAC140AH + L-BOXX-3)
- BOSCH VAC Dust Extractor, 1.37" Hose Dia., HEPA 150 cfm (VAC090AH)
- BOSCH VAC Wet/Dry Vacuum, 1.37" Hose Dia., HEPA 150 cfm (VAC140AH + L-BOXX-3)
- BOSCH PRO+GUARD(TM) Dust Extractor, 1-3/8" Hose Dia., HEPA 300 cfm (GAS20-17AH)
- GUARDAIR Static Conductive Personnel Cleaning Station (CS3000NED)
- ALTON INDUSTRY GROUP WET DRY VAC 16 GAL 6.5HP DEWALT (DXV16PA)
- MI-T-M Wet/Dry Vacuum, 9 gal. (MV-900-0MEV)
- Bosch Wet Dry Vacuums