Shop All Drive Shafts & Axles
Bosch
Universal Hub Puller Hd With Plate
Mfr # 6574
Zoro # G001110941
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
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
- Brand Bosch
- MFR # 6574
- Zoro # G001110941
- UPC # 664766600340
- Country of Origin Taiwan, Province of China
- Category Drive Shafts & Axles
Details
Promotion Restriction | Not eligible for promotion |
Description
The "'final answer" to frozen hubs, axle shafts, and other tough pulling applicationsadjustable sliding legs can be positioned anywherewide range of 4 to 8+ bolt circleforged puller assembly with 1 drive screw capable of 20 tons of forcedrive screw approved for use with an impact gun and can be struck with a hammeruniversal hub puller hd the 'final answer in.; to frozen hubs, axle shafts, and other tough pulling applications. adjustable sliding puller legs can be positioned anywhere on the puller center hub for a true universal fit on wheel hubs with 5 in.;-8 in.;+ bolt circles. pulling plate allows for quick attachment and an even pull on the popular 5 bolt hubs with 4 in.;-5 in.; bolt circles. forged puller assembly coupled with a 1 in.; drive screw capable of 20 tons of force. drive screw approved for use with an impact gun and can be struck with a hammer. additional puller legs may be added to the center hub for special applications. optional puller wrench see 32942.
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
- UVIEW Rubber Stopper Main (98037360)
- THE CLUB Lock Steering Wheel Club (1000)
- STEEL CITY MUD-RING SQUARE 4IN (791)
- SIEMENS Safety Switch, Non-Fusible, 60 A, Steel (LNF222RA)
- BOSCH Fw 4 Pin Toyota Bearing Locknut Socket (7941)
- DANA FRONT AXLE SHAFT - OUTER SHAFT (DANA 60) LH/RH (41677)
- SKF Shaft Seal, 1-1/16 x 1-11/16 x 1/4", CRW1, NBR (10632)
- SPICER Driveshaft Center Support Bearing 1.77 I.D. 7.62 Cl/Cl (25-210084-2X)
- SKF Universal Joint, UJ371 (UJ371)
- DORMAN 80992 Driveshaft Flange Bolts (80992)
- SKF Axle Spindle Seal - Front, 14634 (14634)
- Bosch Drive Shafts & Axles