Shop All Dust Collector Accessories
Bosch
Universal Floor Nozzle, For No. 3931
Mfr # VAC015
Zoro # G5232202
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. 3931
- Depth 15 1/2 in
- Length 4 in
- For Vacuum Type Handheld Vacuum, Shop Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # VAC015
- Zoro # G5232202
- UPC # 000346334340
- Country of Origin Germany
- Category Dust Collector Accessories
Dimensions
Depth | 15 1/2 in |
Length | 4 in |
Width | 12 in |
Diameter | 1 3/8 in |
For Hose Diameter | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Floor Tools and Nozzles |
For Use With | Mfr. No. 3931 |
For Vacuum Type | Handheld Vacuum, Shop Vacuum |
Material | Plastic |
Fits Vacuum Models | V AC011, VX100 |
Attachment Product Grouping | Floor Tools and Nozzles |
Fits Vacuum Brand | Bosch |
Description
Floor Tools and Nozzles, For Hose Diameter 1 1/2 in, Material Plastic, Length 4 in, Width 12 in, Depth 15 1/2 in, Diameter 1 3/8 in, For Vacuum Type Handheld Vacuum, Shop Vacuum, Fits Vacuum Brand Bosch, Fits Vacuum Models V AC011, VX100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fish Tape, 3/16 In x 120 ft, Fiberglass (31-544)
- TOOLPRO 316 in Piloted Down Spiral Cutout Bits 2Pack, 2PK (TP43218)
- LENOX Tri-Fold Saw w/2 Blades (20997)
- VERSA TOOL 52mm Flat Cut Stainless Steel Scraper Fits Fein Supercut Oscillating Tools, PK 5 (FB5N)
- BOSCH Dust Extractor Filter, For Mfr. VF090AF (VF130H)
- BOSCH Replacement Dust Extractor Bags, PK5 (VB140)
- BOSCH Dust Extractor HEPA Filter (DF18V-16)
- BOSCH Brush, For No. 3931 (VAC018)
- BOSCH Wand and Nozzle Kit, For No. 3931 (VAC011)
- BOSCH Offset Subbase Dust Hood, 1-9/16 In. (PR007)
- MAKITA Makita® 195236-5 4.5"-5" Dust Extraction Surf. Grinding Shroud for Makita® 4.5- 5" Grinders (195236-5)
- Bosch Dust Collectors & Accessories