Shop All Thread Chasers and Sets
Bosch
UNIV OUTSIDE THREAD CHASER
Mfr # OT7402
Zoro # G602133080
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Outside
- Includes Standard Die Set
- Application Automotive
- Size 1-1/4" to 5", 4 to 24 TPI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # OT7402
- Zoro # G602133080
- UPC # 731413001444
- Country of Origin United States
- Category Thread Chasers and Sets
Dimensions
Size | 1-1/4" to 5", 4 to 24 TPI |
Details
Promotion Restriction | Not eligible for promotion |
Item | Thread Chaser |
Type | Outside |
Includes | Standard Die Set |
Application | Automotive |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 11 Amp 4-1/2” / 5” Braking Small Angle Grinder Paddle No-lock (6143-31)
- LENOX Air Saw Blades 418T Bi-Metal 4 In. Long 18 Tpi (20426)
- RIDGID Diehead, Cmpl, 11R11/2 Hs/Ss Npt (20933)
- RIDGID RIDGID® 41155 1/2-8" Capacity Replacement Chain Assembly for Chain Vise (41155)
- OTC Thread Chaser, Standard (7402)
- BIG ROC TOOLS Big Roc Tools SPLUGHTC Double-End Spark Plug Hole Thread Chaser 14 mm - 18 mm (SPLUGHTC)
- LANG TOOLS 40 Piece Fractional and Metric Thread Restorer Kit (972)
- CTA MANUFACTURING UNIVERSAL RETHREADING SET 53 PC (CTA8240)
- OTC Metric Thread Chaser Dies, 3 Pc (202817)
- ISN TOOL WEB Thrd Chaser Outside (OTC7402)
- URREA Thread repair kit 48Pc Sae&Metric (972)
- Bosch Thread Chasers and Sets