Shop All UL Class Fuses
Bosch
UL Class Fuse, 0.50A, 250V AC
Mfr # OT233871
Zoro # G502432214
product price: $10.65
/ea
Not eligible for select promotions
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 0.50A
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
- Length 20 mm
- Diameter 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # OT233871
- Zoro # G502432214
- Country of Origin Unknown
- Category UL Class Fuses
Dimensions
Length | 20 mm |
Diameter | 5 mm |
Details
Promotion Restriction | Not eligible for promotion |
Amps | 0.50A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Item | UL Class Fuse |
Brand | BOSCH |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNJ3)
- MONOPRICE Cat6 Outdoor Rated Ethernet Patch Cable - Molded RJ45 Connectors_ Stra (36216)
- NVENT HOFFMAN Screw-Cover, Type 3r, 18.00x18.00x10.00 (A18R1810)
- ZORO SELECT Flush Indicator Light, Amber, 120V (20C847)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 17.50A, 250V AC, Non-Indicating (FLNR17.5)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 5A, 600V AC, Non-Indicating (SLC005)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 600A, 700V AC, Non-Indicating (A70QS600-4)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (LP-CC-2-1/2)
- MERSEN CC Class, ATDR Series, Time-Delay, 30A, 600V AC, Non-Indicating (ATDR30)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 300A, 600V AC, Indicating (AJT300)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 1.40A, 600V AC, Non-Indicating (LPS-RK-1-4/10SP)
- Bosch Fuses