Shop All Cup Grinding Wheels
Bosch
Turbo Row Diamond Cup Wheel, 5", PK3
Mfr # DC530HD
Zoro # G4425236
product price: $132.99
/pk 3, $44.33/ea
Sold in multiples of 3 for $398.97
Free Shipping & Returns
Not eligible for select promotions
$398.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DC530HD
- Zoro # G4425236
- UPC # 000346642698
- Country of Origin China
- Category Cup Grinding Wheels
Details
Promotion Restriction | Not eligible for promotion |
Item | Turbo Row Diamond Cup Wheel, 5",PK3 |
Description
Turbo Row Diamond Cup Wheel, 5 In.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Abranet 9" Grip P100 (9A-223-100)
- CLESCO SS-032032-080A6 Spiral Coated Abrasive Sanding Sleeve 6 Pack (SS-032032-080A6)
- WEILER Single Spiral Tube Brush, Power, 0.75"dia. (91035)
- CONTINENTAL ABRASIVES SD-3 Double Cut Round Ball Tungsten Carbide Burr (CB-SD3D)
- BOSCH Turbo Row Diamond Cup Wheel, 4-1/2", PK3 (DC4530HD)
- BOSCH Diamond cup wheel (DC4518)
- BOSCH Abrasive Wheel (CWX27LM450)
- BOSCH Abrasive Wheel (TCW1S450)
- BOSCH Turbo Row Diamond Cup Wheel, 4", PK3 (DC430HD)
- SPECIALTY DIAMOND 4 Inch Diamond Turbo Cup Wheel 5/8 Inch x 11 Threads Aluminum Body (4ATCW)
- CGW ABRASIVES Cup Whl, 4/3x1.5x1-1/4, T11, PA80K-V (58057)
- Bosch Cup Grinding Wheels