Shop All Bit Sockets
Bosch
TRIPLE SQUARE 12MM LONG
Mfr # KMJ47403-2
Zoro # G302638557
product price: $27.45
/ea
Not eligible for select promotions
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # KMJ47403-2
- Zoro # G302638557
- Country of Origin Unknown
- Category Bit Sockets
Details
Promotion Restriction | Not eligible for promotion |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Orbital Sander, 6"/5mm Orbit, Vac-Ready (MRP-650CV)
- ASSOCIATED CHARGER, 61224V 706530A, AGM, 280 AMP CRANKING (ASO6006AGM)
- MIGHTY MAXX Screwdriver Magnetic 4in1 (083-12714)
- HUSQVARNA VALVE (578973201)
- BOSCH 3/8 In. Torx Bit Socket T55 (6111)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" Hex Bit Socket, SAE 3/8" Drive (CMMT46665)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket SAE 3/8 in Tip, 7 5/8 in L (41262)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 2.5mm (80423)
- BONDHUS T100 Torx Socket Bit With Proguard (32000)
- URREA Socket, SAE 3/8" Drive (4990-7/32)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 3 in L (44312)
- Bosch Bit Sockets