Shop All Automotive Specialized Tools
Bosch
TPMS Programming Tool
Mfr # 3934
Zoro # G801968780
original price:
$793.99
17% off
new price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Carrying Case, Power Charger, TPA 300 Tool, USB-B Cable
- Number of Pieces 4
- Material ABS
- Weight 0.72 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 3934
- Zoro # G801968780
- Country of Origin Taiwan, Province of China
- Category Automotive Specialized Tools
Dimensions
Overall Width | 3 7/8 in |
Display Size | 2 4/5 in |
Overall Length | 1 3/8 in |
Overall Height | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | TPMS Programming Tool |
Includes | Carrying Case, Power Charger, TPA 300 Tool, USB-B Cable |
Number of Pieces | 4 |
Material | ABS |
Weight | 0.72 lb |
Used For | For sensor programming, activation and ECU reset. |
Application | Sensor Programming Activation and ECU Reset |
Product Type | Programming Tool |
Maximum Safe Storage Temperature | 140 Degrees F |
Activations per Charge | 300 |
Display Type | LCD |
Minimum Operating Temperature | -4 Degrees F |
Response Frequencies | 315 MHz, 433.92 MHz |
Operating Altitude | 6,560 ft |
Maximum Operating Temperature | 131 Degrees F |
Minimum Safe Storage Temperature | -40 Degrees F |
Description
TPMS Programming Tool, Product Type Programming Tool, Number of Pieces 4, Activations per Charge 300, Display Type LCD, Display Size 2 4/5 in, Response Frequencies 315 MHz, 433.92 MHz, Application Sensor Programming Activation and ECU Reset, Includes Carrying Case, Power Charger, TPA 300 Tool, USB-B Cable, Material ABS, Maximum Operating Temperature 131 Degrees F, Maximum Safe Storage Temperature 140 Degrees F, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Seat Cushion Set, Wrap Around, Black 18" x18" x10" (A-W103BL)
- GEARWRENCH 6 & 12 Volt Low Voltage Circuit Tester (129D)
- DONALDSON Air Cleaner Parts, P776033 (P776033)
- DAYCO Auto V-Belt, Industry Number 11A1370 (15540)
- BOSCH Hook Spanner Wrench, 7307 (7307)
- BOSCH Body And Fender Dent Puller (898A)
- BOSCH 382 Fuel Filter Wrench (6915)
- BOSCH Heavy Duty U-Joint Puller (5190A)
- BOSCH Ford Schrader Adapter (0180-1280)
- BOSCH Universal Bearing Cup Installer (7180)
- CTA MANUFACTURING Terminal Tool Kit 26 PC (CTA9812)
- Bosch Automotive Specialized Tools