Shop All Screwdriver Bits
Bosch
Torx T20H Security Insert Bits, 1L, 1/4Shank, 38346
Mfr # 38346B10
Zoro # G908620192
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fastening Tool Tip Size T20-TR
- Overall Bit Length 1
- Type Insert Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 38346B10
- Zoro # G908620192
- UPC # 662404383464
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20-TR |
Overall Bit Length | 1 |
Details
Promotion Restriction | Not eligible for promotion |
Type | Insert Bit |
Description
BOSCH . Bosch 38346 Torx T20H Security Insert Bits, 1L, 1/4 Shank.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14 -11'6)
- STEELE Pneumatic Bit, .401 Shank Turn Type, 18"L (A913-18)
- WESTWARD Combination Wrench, Metric, 17mm Size (33M594)
- DASCO PRO Guarded Mason Chisel, 2-3/4" Tip x 7-1/2" L (G335)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 3 1/2" L (ITDESQ13501)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 2" L, PK5 (ITSQ2205)
- BOSCH 6 2 SQ PWR Bit (ITSQ2601)
- BOSCH Drive Guide (CC60493)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 6" L (ITDEPH2601)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 6" L (ITDET15601)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T8, 1", PK5 (440-TX-08X-5PK)
- Bosch Screwdrivers and Nutdrivers