Shop All Carbide-Tipped Drill Bits
Bosch
Torsion Bit
Mfr # CC2430
Zoro # G0640090
product price: $23.85
/ea
Not eligible for select promotions
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Cutting Direction Right Hand
- Drill Bit Finish Black Oxide
- Drill Bit Size #6 to #10
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # CC2430
- Zoro # G0640090
- UPC # 346315608
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 1/4" |
Drill Bit Size | #6 to #10 |
Shank Hex Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Screwdriving Bits Set |
Cutting Direction | Right Hand |
Drill Bit Finish | Black Oxide |
Impact Rated | No |
Drill Bit Material | Steel |
Shank Shape | Hex |
Fastening Tool Material | Steel |
Measurement System | Wire |
Impact Rating | No |
Drill Bit Point Type | Split Point |
Shank Type - Machining | Hex |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Includes | Self-Centering Drill Bits with 1/4" Hex Shank: (1) #6, (1) #8, (1) #10 |
Standards | Not Rated |
Description
Screwdriving Bits Set, Drill Bit Point Type Split Point, High Speed Steel, Black Oxide, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13mm Hollow Shaft Nut Driver (48-22-2437)
- MORSE Hole Saw, Series: MHSG, 4-1/2 in dia, 1-15/16 in Cutting Depth, 5/8-18 Arbor, 1/4 in dia x 3-3/32 in (MHSG72)
- MICRO 100 Carb End Mill, 3/32 In, 3FL, CC, Uncoated (GEM-093-3)
- KRAFT TOOL Magnesium Float, Walking, 36x3-1/4" RE (CC812)
- BOSCH SPADE BIT SET 6 PC W/EXTENSION (DSB5005)
- BOSCH SPADE BIT SET 3 PC (DSB5003)
- DRILL AMERICA #32 Solid Carbide Drill Bit (DMOD32)
- STM 12 90Deg 6Flute Carbide Countersink (121784)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Tap Drill Size: 8-32 (56337)
- DEWALT Drill Bit, 1/2 in. x 13 in., Carbide (01354-PWR)
- DRILL AMERICA A Solid Carbide Drill Bit (DMODA)
- Bosch Drill Bits