Shop All Screwdriver Bits
Bosch
Torsion Bit, #3
Mfr # TCSDP3
Zoro # G3534067
product price: $1.39
/ea
Sold in multiples of 10 for $13.90
Not eligible for select promotions
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torsion
- Fastening Tool Tip Size #3
- Impact Rated No
- Point Size #3
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # TCSDP3
- Zoro # G3534067
- UPC # 346381597
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Point Size | #3 |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Torsion |
Fastening Tool Item | Socket Bit |
Impact Rated | No |
SAE or Metric | SAE, Metric |
Item | Torsion Bit |
Description
Torsion Bit, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Torx Bit, T-50 2 pcs. (82290)
- IGAGING Gage Block Set, Shop Grade B, 81 Pieces - 36-081-B (36-081-B)
- SK PROFESSIONAL TOOLS 3/8 in Drive, T55 Torx(R) Socket, 6 Points (45455)
- INGERSOLL-RAND Air Impact Wrench, 3/4 In. Dr., 5500 rpm (261-3)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 1" L, PK5 (ITSQ2105)
- BOSCH 2 Torx 20 PWR Bit (ITT20201)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 3 1/2" L (ITDESQ13501)
- BOSCH Insert Bit, #2 (CCP2601)
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITPH2215)
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITT25215)
- PROTO Torsion Bit, 1/4", Hex, T45, 1" (J60564)
- Bosch Screwdriver Bits