Shop All Screwdriver Bits
Bosch
Torsion Bit, #2
Mfr # TCSDP2
Zoro # G3534058
Sold in multiples of 10 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Style Torsion
- Fastening Tool Tip Size #2
- Impact Rated No
- Point Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # TCSDP2
- Zoro # G3534058
- UPC # 346381580
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Point Size | #2 |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Torsion |
Fastening Tool Item | Socket Bit |
Item | Torsion Bit |
Impact Rated | No |
SAE or Metric | SAE, Metric |
Description
Torsion Bit, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 2-3/8" 12 pt SAE Socket, 12 Points (J5776)
- MAYHEW 4 pc screw extractor set (MAY37331)
- DRILL AMERICA 3/8"-60 HSS 6 Flute Chatterless Countersink (DEWCHAT3/8-60)
- X1 TOOLS 3/16 Slotted, Flat Driver Bit, 1 Long 6 Bits by X1 Tools (X1E-CON-BIT-SLT-1875x6)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 2" L, PK5 (ITSQ2205)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 1" L, PK2 (ITPH3102)
- BOSCH 2 Torx 20 PWR Bit (ITT20201)
- BOSCH 3PC 178 Nutsetter Set (ITNS2490)
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITT25215)
- BOSCH Insert Bit, #2 (CCP2601)
- APEX TOOL GROUP Ext 3/8 Fmale Sq Drv 3/8 Male (EX-374-B)
- Bosch Screwdriver Bits