Shop All Screwdriver Bits
Bosch
Torsion Bit, #2
Mfr # DEBP222501
Zoro # G3533498
Sold in multiples of 5 for $8.95
Not eligible for select promotions
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torsion
- Fastening Tool Tip Size #2
- Single End/Double End Double End
- Impact Rated No
- Point Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # DEBP222501
- Zoro # G3533498
- UPC # 346371840
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Point Size | #2 |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Torsion |
Fastening Tool Item | Socket Bit |
Single End/Double End | Double End |
Impact Rated | No |
Item | Torsion Bit |
SAE or Metric | SAE, Metric |
Description
Torsion Bit, Double End, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Jobsite Box Cabinet, Blue, 5 cu ft, 32" W x 19" D x 18" H (780U09)
- MILWAUKEE TOOL M18 6-Tool Kit, M18 Vac, M18 6" Circ Saw (2696-26, 0880-20, 2630-20)
- OLFA Scraper Blades, 4 In, PK10 (BS-10B)
- URREA Head alignment pry bar 1/2"x16" with turning head (2126)
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITT25215)
- BOSCH 3PC 178 Nutsetter Set (ITNS2490)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 6" L (ITDESQ2601)
- BOSCH 2 Torx 20 PWR Bit (ITT20201)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 3 1/2" L (ITT253501)
- BOSCH POWER BIT #2 PH BAG OF 5 (VA15002)
- VEGA Phillips 2 Power Bit x 1" Tin (150P2A-TI)
- Bosch Screwdriver Bits