Shop All Screwdriver Bits
Bosch
Torsion Bit, #1/#2
Mfr # DEBP1P22501
Zoro # G3533489
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Style Torsion
- Fastening Tool Tip Size #1/#2
- Single End/Double End Double End
- Point Size #1/#2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # DEBP1P22501
- Zoro # G3533489
- UPC # 346371833
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1/#2 |
Point Size | #1/#2 |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Torsion |
Fastening Tool Item | Socket Bit |
Single End/Double End | Double End |
Item | Torsion Bit |
SAE or Metric | SAE, Metric |
Impact Rated | No |
Description
Torsion Bit, Double End, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 7 1/4 in Linemans Plier High Leverage, Steel (INP-1072)
- BESSEY 118" Bar Clamp, Wood Handle and 5 1/2 in Throat Depth (GSV300M)
- TECHNIKS Collet Set, ER11, 0.5mm, 13 pcs. (04201MS)
- PROTO 3/8 in Drive Flex Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (J78415MP)
- BOSCH , #2, PK15 (P2115TCB)
- BOSCH 5PK 2 2 Phil PWR Bit (ITPH2205)
- BOSCH 8PC 2 Torx PWR Bit Set (CCSTV208)
- BOSCH POWER BIT #2 PH BAG OF 5 (VA15002)
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITPH2215)
- BOSCH Drive Guide (CC60493)
- VEGA Ball-End Hex, 4 mm Bit x 3 in (175BP040A)
- Bosch Screwdrivers and Nutdrivers