Shop All Compartment Boxes
Bosch
Tool Organizer with 1 compartments, Plastic, 4" H x 13 1/2 in W
Mfr # L-RACK-S
Zoro # G6123756
product price: $29.00
/ea
Not eligible for select promotions
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Material Plastic
- Features Click and Go Stacking - Easily Lock Tool Cases Together for Easy Transport and Handling, Connect Multiple L-Rack Shelves to Create a Mobile Organization Structure to Fit your Needs add Additional Storage and Organization to an L-Boxx
- For Use With Drawers, Trays; Grainger No. 46U410, 46U412, 46U417; MFR No. I-BOXX53, I-BOXX53-12, I-BOXX72, I-BOXX72-10, L-BOXX-1, L-BOXX-1A, L-BOXX-2, L-BOXX-3, L-BOXX-4
- Outside Length 13-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # L-RACK-S
- Zoro # G6123756
- UPC # 000346458480
- Country of Origin Poland
- Category Compartment Boxes
Dimensions
Outside Length | 13-1/2" |
Overall Length | 17 1/2 in |
Overall Width | 13 1/2 in |
Overall Height | 4" |
Overall Depth | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Organizer |
Number of Compartments | 1 |
Material | Plastic |
Features | Click and Go Stacking - Easily Lock Tool Cases Together for Easy Transport and Handling, Connect Multiple L-Rack Shelves to Create a Mobile Organization Structure to Fit your Needs add Additional Storage and Organization to an L-Boxx |
For Use With | Drawers, Trays; Grainger No. 46U410, 46U412, 46U417; MFR No. I-BOXX53, I-BOXX53-12, I-BOXX72, I-BOXX72-10, L-BOXX-1, L-BOXX-1A, L-BOXX-2, L-BOXX-3, L-BOXX-4 |
ESD Conductive | No |
Includes | Shelves |
Bin Color | Blue |
Compatible with Manufacturer Model No. | I-BOXX53, I-BOXX53-12, I-BOXX72, I-BOXX72-10, L-BOXX-1, L-BOXX-1A, L-BOXX-2, L-BOXX-3, L-BOXX-4 |
Product Type | Portable Organizer |
Description
Portable Organizer, Color Blue, Compatible with Grainger Part Number 46U410, 46U412, 46U417, Compatible with Manufacturer Model No. I-BOXX53, I-BOXX53-12, I-BOXX72, I-BOXX72-10, L-BOXX-1, L-BOXX-1A, L-BOXX-2, L-BOXX-3, L-BOXX-4, Features Click and Go Stacking - Easily Lock Tool Cases Together for Easy Transport and Handling, Connect Multiple L-Rack Shelves to Create a Mobile Organization Structure to Fit your Needs add Additional Storage and Organization to an L-Boxx, For Use With Drawers, Trays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 5 Hole Tee Joining Plate (45-4340)
- FLAMBEAU Adjustable Compartment Box, 4 to 24 Compartments, 10-5/8 in L x 6-5/8 in W x 1-3/4 in H, Clear (4007)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 36"Wx30"D (VTTR-3630)
- COPERNICUS Book Storage Bin, Plastic, Red (CEP-CC4069-R)
- BOSCH Tool Box with 4 compartments, Plastic, 2 1/4 in H x 12 1/2 in W (I-BOXX53-12)
- BOSCH Tool Box with 4 compartments, Plastic, 3 in H x 12 1/2 in W (I-BOXX72-10)
- INTERTOOL Portable Compartment Box, 6 Deep Dividers, 18.1 in. x 6.5 in. x 4.8 in., Plastic (BX08-4043)
- DURHAM MFG Small Compartment box, 24 opening, for small part storage (202-95)
- FLAMBEAU Adjustable Compartment Box with 6 to 18 compartments, Plastic, 3 1/2 in H x 15 in W (T9007)
- DURHAM MFG Compartment Drawer Insert with 32 compartments, Polypropylene, 3" H x 18 in W (124-95-32-IND)
- HOMAK Homak HMHA01018001 18 Drawer Parts Organizer (HMHA01018001)
- Bosch Compartment Boxes