Shop All Tool Storage Accessories
Bosch
Tool Organizer, 12-3/4"L x 16-1/4"W x 2-1/2"H
Mfr # ORG1A-YELLOW
Zoro # G6145702
product price: $34.55
/ea
Not eligible for select promotions
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 17
- Material Plastic
- Features 32 Compartments
- For Use With Bosch Transport System
- Overall Length 12-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # ORG1A-YELLOW
- Zoro # G6145702
- UPC # 000346458466
- Country of Origin Germany
- Category Tool Storage Accessories
Dimensions
Overall Length | 12-3/4" |
Overall Height | 2-1/2" |
Overall Width | 16-1/4" |
Overall Depth | 12-3/4" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Organizer |
Number of Compartments | 17 |
Material | Plastic |
Features | 32 Compartments |
For Use With | Bosch Transport System |
Color | Gray, Yellow |
Used With Bin or Container Style | Compartment Box |
ESD Conductive | No |
Includes | Organizer |
Tool Storage Type Included | Adjustable Compartment Organizer |
Compatible with Product Type | Bits, Blades, Fasteners, Hand Tools |
Product Type | Storage Box Bin Cups |
Description
Storage Box Bin Cups, Color Gray, Yellow, Compatible with Product Type Bits, Blades, Fasteners, Hand Tools, Features 32 Compartments, For Use With Bosch Transport System, Includes Organizer, Material Plastic, Overall Depth 12-3/4 In., Overall Length 12-3/4 In., Overall Width 16-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T45 Tip, 5 in L (42595)
- SATA Double-X 45 Degree Pliers 13-1/2in (ST70721ST)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.536 (111253600)
- MALCO Adjustment Sleeve w/Set Screw (HC1E)
- BOSCH Tool Organizer Lid, 17-1/2"L x 13-1/2"W x 2"H (L-RACK-T)
- BOSCH Foam Insert for L-BOXX, 26"L x 12-1/2"W (FOAM-201)
- BOSCH Foam Insert for L-BOXX, 15-3/4"L x 12-1/2"W x 2"H (FOAM-101)
- BOSCH 32 CLR Custom Case, MN (CCSBOXX)
- BOSCH Tool Organizer, 10-1/2"L x 13-1/2"W x 1-3/4"H (ORG53-RED)
- BOSCH Tool Organizer, 10-1/2"L x 13-1/2"W x 2-3/4"H (ORG72-RED)
- TEKTON 13-Tool Combination Wrench Holder (Black) (79349)
- Bosch Tool Storage Accessories